Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Safety Goggle, Indirect Vent

Global Industrial™ Safety Goggle, Indirect Vent

Item #: WB708583

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3.98

Quantity

✓ Lightweight and impact resistant.
✓ Elastic strap ensures a secure fit.
✓ Easy to carry among other protective gear and tools.

Whether you're working with hammers, or surveying a construction site, our Global Industrial™ Safety Goggles with Indirect Ventilation offer optical protection you can depend on. These goggles accommodate for eye protection in a variety of environments from job sites to warehouses. The lens is impact resistant and has small venting holes on the side of the frame to prevent fogging. The elastic band and universal shape of the goggle are designed to ensure a snug fit around the user profile.

Weights & Dimensions

  • Thickness .064
  • Size One Size
  • Weight .5 lbs (.23 kg)

Product Details

  • Diopter No
  • Ventilation Indirect
  • Adjustable Temple No
  • Price Per Each
  • Anti Scratch No
  • Foam Padding No
  • Hard Coat No
  • Temple Color Family Clear
  • Polarized No
  • Type Splash
  • Applications General, Utility
  • Strap Included Yes
  • Nose Pad No
  • Indoor/Outdoor Indoor/Outdoor
  • UV Protection 99.99%
  • Package Quantity 1
  • Lens Color Family Clear
  • Lens Material Polycarbonate
  • Anti Fog No
  • Strap Material Neoprene
  • Description Chemical Splash Resistant Goggle
  • Frame Style Safety Goggles
  • Frame Color Family Clear
  • Brand Global Industrial
  • Manufacturers Part Number 708583
  • Brow Protector No
  • Frame Material Vinyl

Compliance & Certifications

  • Certifications ANSI Z87.1 High Impact Requirements
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Safety Goggle, Indirect Vent

Global Industrial™ Safety Goggle, Indirect Vent

Item #: WB708583

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Safety Goggle, Indirect Vent
    Global Industrial™ Safety Goggle, Indirect Vent
    Global Industrial™ Safety Goggle, Indirect Vent
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant