This Steel Security Cabinet Stores Away Laptop Computers When Not In Use To Prevent Theft And Allows Stand-Up Global Industrial™ Workbench Use.
Security storage cabinet features an electric keypad lock that eliminates need for keys. Electronic coded lock uses a reprogrammable administrative and user password and features an emergency back-up with security key. Laptop storage cabinet's interior measures 3"D when closed. Platform measures 16-1/2"W x 12-1/4"D and is cushioned to protect laptops. Platform straps keep laptop securely in place when closed. Electronic lock cabinet includes a 1-1/2" diameter cable management opening. Gray powder coated finish. Overall measures 19-3/4"W x 4-3/4"D x 15-3/4"H. This unit requires 4-AA batteries (sold separately). Easily installs on Global Industrial™ Workbench upright with included bracket.
Global Industrial
Model # :WB493573LC
Global Industrial Laptop Security Cabinet,19-3/4"W x 4-3/4"D, Black
|
Questions & Answers (0)
Product Description
PRICE
$265.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 4-3/4 in |
| Height | 15-3/4 in |
Product Details
| Assembly Required | Yes |
| Style | Laptop Security Cabinet |
| Type | Cabinet |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 493573LC |
| Brand | Global Industrial |