
Price: $100.95
Product Information
Customer Review
Product Q&A
Accessories
Improve productivity and maintain compliance with the Honeywell North® RU8500 Series half mask. The RU8500 is one of the only reusable half masks on the market with a speech diaphragm. This feature offers improved speech clarity – eliminating the need for workers to leave the work space or doff the mask in order to communicate. Made from soft, flexible silicone, the RU8500 provides workers with a comfortable fit for hours of use while the dual sealing flange provides an excellent facepiece seal. The RU8500 also has the unique option of a diverter exhalation valve cover, which directs exhaled breath downward and is ideal for painting/coating/sealing. Available in royal blue, light green and lilac.
Weights & Dimensions
- Size Small
Product Details
- Head Harness Material Silicone
- Description Half Mask Respirator
- Type Half Mask
- Facepiece Material Silicone
- Disposable/Reusable Reusable
- Brand Honeywell Safety
- Series RU8500
- Cartridges Included No
- Half Mask Suspension Type Standard
- Manufacturers Part Number RU85004S
- Respirator Connection Type Threaded
Compliance & Certifications
- Certifications NIOSH 42 CFR 84
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$87.60

Global Industrial Crinkle Latex Coated Gloves, Hi-Viz Lime/Black, Large - Pkg Qty 12
Item #: 708603L
Not Yet Rated
$49.44

Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover
$100.95
- Product Information
- Customer Review
- Product Q&A
- Accessories