Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB724227RB

Global Industrial™ Safety First Foot Protection Required In This Area, 10x14, Rigid Plastic

Product Description
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.

PRICE
$32.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in
Thickness1-1/4 in

Product Details

Sign ShapeRectangle
TypePersonal Protective Equipment Signs
Sign LegendFoot Protection Required In This Area
Mounting LocationMounting Holes - 4 Corner
MaterialPlastic
Package Quantity1
Legend HeadingSafety First
Manufacturers Part Number724227RB
BrandGlobal Industrial