Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Trash Can Dome Lid - 44 Gallon Gray

Global Industrial™ Plastic Trash Can Dome Lid - 44 Gallon Gray

Item #: WB641434GY

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Plastic Trash Can Dome Lid - 44 Gallon Gray
  • Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

    $102.95

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

    $76.95

Price: $196.95

Quantity

The Global Industrial™ Plastic Trash Can Dome Lid helps contain odors. The spring-loaded self-closing lip automatically closes and the unique angled door features a protruding lip design to help minimize/prevent water entry into the trash can interior. Solidly built, this thick molded plastic lid is sturdy against denting and impacts to maintain lasting endurance against outside forces. Complete textured layer allows for a clean and traditional appearance to accommodate any surrounding environment. Durable plastic construction (made from 100% virgin polypropylene) ensures strength and durability. Gray color finish. For use with Global Industrial™ 44 Gallon Plastic Trash Cans.

Weights & Dimensions

  • Height 10-3/5 IN (26.92 cm)
  • Diameter 24-1/3 IN (61.81 cm)
  • Weight 9 LBS (4.09 kg)

Product Details

  • Type Dome Lid
  • For Use With Global Industrial™ 44 Gallon Trash Cans
  • Package Quantity 1
  • Brand Global Industrial
  • Material Plastic
  • Manufacturers Part Number 641434GY
  • Capacity 44 GAL (166.56 l)
  • Color Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Trash Can Dome Lid - 44 Gallon Gray

Global Industrial™ Plastic Trash Can Dome Lid - 44 Gallon Gray

Item #: WB641434GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Trash Can Dome Lid - 44 Gallon Gray
    Global Industrial™ Plastic Trash Can Dome Lid - 44 Gallon Gray
    Global Industrial™ Plastic Trash Can Dome Lid - 44 Gallon Gray
    Global Industrial™ Plastic Trash Can Dome Lid - 44 Gallon Gray
    Global Industrial™ Plastic Trash Can Dome Lid - 44 Gallon Gray
    Global Industrial™ Plastic Trash Can Dome Lid - 44 Gallon Gray
    Global Industrial™ Plastic Trash Can Dome Lid - 44 Gallon Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant