The Global Industrial ™ Bullet Earplugs are tapered to fit snug within ear and provides low pressure comfort in loud noise environments where superior-noise blocking is demanded. Constructed from smooth polyurethane molded material for comfortable fit. Earplugs are uncorded, allowing complete movement on the job without any cord inference. Bright orange color ensures earplugs can be visibly seen by plant manager. Each unit is individually wrapped in pairs to ensure no cross contamination. Noise decibel level is 32 dB. Earplugs are packaged within convenient dispenser box for easy access. Sold in packages of 200 pairs.
Global Industrial
Model # :WB708375
Global Industrial Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$35.96was $39.95
Save $3.99 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 32 dB |
| Ear Plug Shape | Tapered |
| Package Quantity | 200 Pairs |
| Ear Plug Color Family | Orange |
| Description | Disposable Earplugs, Uncorded |
| Manufacturers Part Number | 708375 |
| Ear Plug Packaging | Bulk Box, Wrapped Pairs |
| Metal Detectable | No |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane |
| Brand | Global Industrial |