Take 15% off your entire order!

Offer applied at checkout

Master Lock® 1630STK Built-In Combo Lock 1, 2, 3 Tier Locker w/1 Control Key & Chart Price Each - Pkg Qty 50

Master Lock® 1630STK Built-In Combo Lock 1, 2, 3 Tier Locker w/1 Control Key & Chart Price Each - Pkg Qty 50

Item #: WB652864S

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$24.00 ea.

Price: $1,200.00 / Pkg of 50

Quantity

Customers Also Viewed

Master Lock® 1630STK Built-In Combo Lock 1, 2, 3 Tier Locker w/1 Control Key & Chart Price Each

Master Lock® No. 1630 Quick Ship Stock Locker Lock Built-In Combo Lock with key access, for left handle, right hinged, 1,2 & 3 tier lockers doors. Order product by case quantity of 50 locks. Each case contains 1 control key and 1 combination chart. This Quick Ship Stock Locker Lock is to be used for a new key system, doesn't allow specified key code. An Existing key system will need to order standard Master Lock® 1630 Built-In Combo Lock with Key Access. Register the locks by completing the included form with Master Lock, thus enabling expansion of the system in the future unique to the facility. Master Lock Lockers' Locks may only be purchased through an official business or organization account.

Offering convenient automatic locking, the Master Lock No. 1630 Built-In Combination Lock series is designed for standard lift handle lockers and features five different pre-set combinations, easily changed to maintain security. Metal dial provides increased strength and security. Standard key control used for combination changes and allows quick supervisory access. Customization options are available along with ADA compliant models.

  • ASSEMBLY Assembled
  • BRAND Master Lock
  • COLOR FAMILY Black
  • COLOR FINISH Black Dial
  • CONSTRUCTION Steel
  • DESCRIPTION Stock Lockers Lock-Deadbolt lock
  • DOOR HANDLE Left-Handled Door
  • DOOR HINGED Right Hinged
  • DOOR TYPE Lift Handle
  • LOCKER TIER 1, 2, 3
  • MANUFACTURERS PART NUMBER 1630STK
  • PRODUCT FAMILY Accessories
  • SHACKLE LENGTH INCHES --
  • STYLE Stock Lockers Lock
  • accessory_type Lock
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: AMY

    Date: June 15, 2021

    Great locks
    Your review:
    Shipped quickly and were easy to install. Great service over the phone to make sure we could receive on time.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® 1630STK Built-In Combo Lock 1, 2, 3 Tier Locker w/1 Control Key & Chart Price Each - Pkg Qty 50

Master Lock® 1630STK Built-In Combo Lock 1, 2, 3 Tier Locker w/1 Control Key & Chart Price Each - Pkg Qty 50

Item #: WB652864S

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant