+

$3.87 ea.
Price: $46.44 / Pkg of 12
Quantity Discount
- Buy 1-3 $46.44 /pkg.
- Buy 4-6 $39.96 /pkg.
- Buy 7+ $37.20 /pkg.
Customers Also Viewed
Leather Palm Gloves have leather-reinforced palms for abrasion- and puncture-resistance while providing enhanced wet and dry grip. Breathable cotton/poly material back keeps hands cool. Size is Large.
Features:
- Low cost leather protection
- Comfortable clute style
- Cool cotton/poly blend backing
Applications:
- Abrasive applications
- Construction
- Fabrication
- General purpose
- Landscaping
- Sanitation
Product Specifications
- LENGTH INCHES10-1/2 (26.67 cm)
- COLORBlue/Red/Black Stripe
- BRANDGlobal Industrial
- DESCRIPTIONLeather Palm Gloves with 2-1/2" Rubberized Safety Cuff
- MANUFACTURERS PART NUMBER708123L
- MATERIAL(S)Cow Split Leather, Cotton/Polyester
- PACKAGE QUANTITY1 Dozen
- SIZEL
- THICKNESS MIL--
- TYPELeather Palm Gloves
- WEIGHT LBS.40 (.18 kg)
- GIFT ITEMYes
- PRICE PERPair
- GRADEA Grade
- Base Model Number708123
- CUFF LENGTH2-1/2 in
- LININGHalf Liner
- CUFF STYLERubberized Safety Cuff
- GAUGE--
- STRAP TYPECow Split
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: GEORGE
Date: April 23, 2019
There are no questions for this product.

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$63.60

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size
Item #: 695304
Not Yet Rated
$9.30
Popular item in this category
MCR Safety 12010XL Split Leather Palm Gloves, Gray, C-Grade, 2-1/2" Rubber Safety Cuff, 1-Pair
Item #: 754250XL
Not Yet Rated
In Stock, Ships in 3-4 days
$4.98

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
$3.87
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories