
Price: $153.95
Customers Also Viewed
Includes 4 donut bumpers to help protect doorways and walls. Attaches to bottom of post. Set of 4 casters.
Temperature Resistance:
Short Term = -40°F to +248°F (-40°C to +120°C)
Continuous = -4°F to +176°F (-20°C to +80°C)
Weights & Dimensions
- Wheel Diameter 5 IN (12.7 cm)
- Weight Capacity 1200 LBS (545.45 kg)
Product Details
- Tire Type Polyurethane
- Brand Nexel
- Description 5" Poly Stem Caster - Swivel W/Brake
- Assembly Required Assembled
- Manufacturers Part Number CA5SB
- Housing Steel
- Wheel Type 4/Swivel, 2/Brake
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: RUSS
Date: July 29, 2022
-
Reviewer: DOAN
Date: January 08, 2022
Your review:
Delivered on time -
Reviewer: STEVE
Date: August 28, 2021
Your review:
ok -
Reviewer: ED
Date: March 05, 2021
Your review:
quality and dependability -
Reviewer: REBECCA
Date: February 03, 2021
Your review:
We had an odd size that was needed and this unit Fit into location perfectly. it was easy to assemble, rollers/wheels work great and appreciate locking feature. Also numbers on rails made it easier to figure different heights for shelving and proper installation/location of retainers -
Reviewer: Eileen
Date: January 24, 2021
Your review:
Exactly as described. Not easy to attach, but as expected. -
Reviewer: JAMES
Date: December 19, 2020
Your review:
easy to use sturdy -
Reviewer: k-dave
Date: November 21, 2020
Your review:
WORKED VERY GOOD THANK YOU -
Reviewer: Martine
Date: November 14, 2020
Your review:
Perfect quality, strong and efficient. Fit perfectly on the Nextel shelving we have. A++++++++++++++++++ -
Reviewer: Lew
Date: November 05, 2020
Your review:
Exactly what I needed.
There are 2 questions and 2 answers for this product.
-
How do the brakes work? Do they lock, and secure the shelving in place?
Question Asked By: Dee, August 07, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Dee, These casters work by applying pressure to the wheel keeping them in place. Locking and breaking casters are one in the same and will keep your shelving in place. Thank you for your interest in our product.
-
-
what is the difference between these casters and your part # T9A500592. They both list the same manufacturer part number, but those are $80 instead of $60.
Question Asked By: PETER, November 14, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello Peter, Global part number 798813 offers a 1200 lb capacity while T9A500592 has a 2000 lb capacity. Thank you for your interest in our product!
-

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.
$153.95
- Product Information
- Customer Review
- Product Q&A
- Accessories