+

Frequently Purchased Together
Price: $16.50
Customers Also Viewed
Floating lens design offers flexibility and fit. Ultra-lightweight at 27.5 grams for all day comfort. Secure wrap-around brow expands to fit a wide range of users. Designed with proprietary Uvex Floating Lens technology, an expandable wrap-around brow, soft temple tip pads and nosepiece, the Uvex Protégé provides workers with exceptional comfort and flexible style. The Uvex Protégé delivers sport-styling, lightweight comfort and flexible design all weighing less than an ounce. Comfort never felt so light.
Key Features:
- Proprietary floating lens design offers increased flexibility and fit
- Ultra lightweight design at only 27.5 grams, weighs less than one ounce
- Secure wrap-around brow expands to fit a wide range of users
- Soft temple tip pads provide a secure fit
- Soft, clear nose pads prevent slipping
Recommended Industries/Use:
- Agriculture
- Construction
- Food Services
- Forestry
- Medical
- Manufacturing
- Municipal Services
- Oil and Gas
- Pharmaceutical
- Steel and Metals
- Transportation
- Utilities
Regulations:
- ANSI Z87+ - Meets ANSI Z87+ (High Impact) Standard
- ANSI Z.87.1/1989, CA 19,067 - Meets ANSI.Z.87.1/1989, CA 19,067
- SA Z94.3 - Certified to the requirements of CSA Z94.3 Standard
- Military V0 - Meets military V0 ballistic test for impact
Weights & Dimensions
- Thickness 2 mil
- Size One Size
Product Details
- Lens Color Family Clear
- Lens Material Polycarbonate
- Anti Fog Yes
- Side Shields No
- Description Uvex® Protege Safety Glasses
- Frame Style Half Frame
- Compatible Part/Model Number No
- Frame Color Family Black
- Metal Detectable No
- Brand Uvex By Honeywell
- Series Uvex Protégé
- Manufacturers Part Number S4200HS
- Brow Protector No
- Coating Ultra-dura®, Uvextreme® AF
- Frame Material Nylon
- Diopter No
- Adjustable Temple No
- Anti Scratch Yes
- Price Per Each
- Foam Padding No
- RX Capable PC
- Hard Coat Yes
- Temple Color Family Black
- Polarized No
- Type Half Frame Safety Glasses
- Applications General®
- Hazards Abrasion, Airborne Particulates, Biohazard, Electrical, Impact, Low Visibility
- Nose Pad Yes
- Indoor/Outdoor Indoor/Outdoor
- UV Protection No
- Package Quantity 1
Compliance & Certifications
- Certifications Certified to CSA Z94.3 Standards
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: VERNON
Date: July 03, 2020
-
Reviewer: Michael
Date: April 23, 2019
Your review:
Excellent product for the price, easy fit and easy carry.
There are no questions for this product.

Global Industrial OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10
Item #: 708400
Not Yet Rated
$28.40

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$110.40

Global Industrial Crinkle Latex Coated Gloves, Hi-Viz Lime/Black, Large - Pkg Qty 12
Item #: 708603L
Not Yet Rated
$47.04
Save $8.50 with this comparable product
Global Industrial Sport Half Frame Safety Glasses, Anti-Fog, Clear Lens, Red Frame
Item #: 708402CLA
Not Yet Rated
In Stock, Ships in 3-4 days
$8.00
compare items
Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens
$16.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories