+

Price: $114.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
✓ 1000 lb. weight capacity
✓ Twin carrying handles allow easy portability and storage
✓ non-slip surface to provide excellent traction in all weather conditions
The Global Industrial™ Plastic Hand Truck Curb Ramp allows workers to turn any section of a curb into an accessible point for hand trucks. Perfect for alleviating the need to lift and pull fully loaded hand trucks. This Plastic Hand Truck Curb Ramp is a must for every route delivery driver due to its impressive 1000 lb. weight capacity and being lightweight enough to carry around with ease. Highly visible safety yellow ramp weighs only 9.5 lbs. for easy portability. Strong high-density polyethylene ramp has 1"H side rails and a non-slip surface to provide excellent traction in all weather conditions. Tough high-density polyethylene construction. Hand truck ramp measures 27"L x 27"W (24" usable W) x 4"H with an 8"H service range.
✓ Twin carrying handles allow easy portability and storage
✓ non-slip surface to provide excellent traction in all weather conditions
The Global Industrial™ Plastic Hand Truck Curb Ramp allows workers to turn any section of a curb into an accessible point for hand trucks. Perfect for alleviating the need to lift and pull fully loaded hand trucks. This Plastic Hand Truck Curb Ramp is a must for every route delivery driver due to its impressive 1000 lb. weight capacity and being lightweight enough to carry around with ease. Highly visible safety yellow ramp weighs only 9.5 lbs. for easy portability. Strong high-density polyethylene ramp has 1"H side rails and a non-slip surface to provide excellent traction in all weather conditions. Tough high-density polyethylene construction. Hand truck ramp measures 27"L x 27"W (24" usable W) x 4"H with an 8"H service range.
Weights & Dimensions
- Width 27 in (68.58 cm)
- Length 2-1/4 ft (.69 m)
- Lift Height 1 to 8 in
- Usable Width 24 in (60.96 cm)
- Height 4 in (10.16 cm)
- Weight Capacity 1000 lbs (454.55 kg)
- Weight 9 lbs (4.09 kg)
Product Details
- Assembly Required Assembled
- Type Hand Truck Curb Ramp
- Brand Global Industrial
- Material Plastic
- Manufacturers Part Number 988730
- Color Yellow
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: CHAD
Date: March 27, 2021
-
Reviewer: ALEX
Date: March 17, 2021
Your review:
Works great -
Reviewer: MATT
Date: March 14, 2021
Your review:
Very durable and light weight. We gave one to most of our drivers!! -
Reviewer: TIM
Date: February 12, 2021
Your review:
ok -
Reviewer: JOAN
Date: October 09, 2020
Your review:
Looks great! I purchased this to move my snowblower into a building. I'll have to wait for snow to really find out. I moved it into the building just fine. -
Reviewer: Linda
Date: August 20, 2020
Your review:
This small ramp worked well for bringing a tiller up one step (9.5 inch step). For seniors (us) who can't manage heavy loads any longer, the ramp and a dolly will make life much easier. My only caution is it's a little slick to walk on. -
Reviewer: David
Date: August 15, 2020
Your review:
I haven't had to use it, but it looks like it will work for me -
Reviewer: ALEXANDRA
Date: June 17, 2020
Your review:
I love it! I think every household should have one! I am able to move huge potted plants On my hand truck to different levels of my patio. I can also transport the huge water bottles that are delivered to my home up the front landing & into the house. It's strong, yet light enough for me to carry & store when no in useð -
Reviewer: Sandra
Date: November 07, 2019
Your review:
My property is not even so to move from the back door to the patio requires going up 2 steps. It has been a pain to move heavy wheelbarrows up those steps. But these ramps make it easy. I am now more self-sufficient because of them. -
Reviewer: Enchanted Cove HOA
Date: August 23, 2019
Your review:
We are a small 25yo HOA with a pool. In April I was elected to the board and found the pool house damaged from CL and HCL. The chemicals had weakened the wall and some plumbing and the water faucet ruptured causing even more damage. I purchased a Chemical containment platform and with some PVC board for the walls correctly protected it from further damage. Unfortunately that platform was 6" high making the risk of a back injury too great. I found this ramp and it's perfect. Great high quality products and great customer service.
Product Q & A
There are no questions for this product.

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity
$114.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories