Take 15% off your entire order!

Offer applied at checkout

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 500

Shown with "Place Label Here"

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 500

Item #: WBB1866516

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.46 ea.

Price: $1,230.00 / Pkg of 500

Quantity

Customers Also Viewed

Kennedy Group C0001 Container Placard Label Holder CSTP2 w/"Place Label Here" 4-1/2x6-1/2 White - Pkg Qty 500

Kennedy Group C0001 Container Placard Label Holder CSTP2 w/"Place Label Here" 4-1/2x6-1/2 White - Pkg Qty 500

Kennedy Group Industrial Container Placard Label Holder ISTP1 w/"Place Label Here" 3"x5" White - Pkg Qty 500

Kennedy Group Industrial Container Placard Label Holder ISTP1 w/"Place Label Here" 3"x5" White - Pkg Qty 500

Kennedy Group Industrial Container Placard Label Holder ISTP2 w/"Place Label Here" 4-1/2x6-1/2 White - Pkg Qty 500

Kennedy Group Industrial Container Placard Label Holder ISTP2 w/"Place Label Here" 4-1/2x6-1/2 White - Pkg Qty 500

Kennedy Group C0001 Container Placard Label Holder CSTB1 3" x 5" White - Pkg Qty 500

Kennedy Group C0001 Container Placard Label Holder CSTB1 3" x 5" White - Pkg Qty 500

Kennedy Group C0001 Container Placard Label Holder CSTB3 4-1/2" x 7-7/8" White - Pkg Qty 500

Kennedy Group C0001 Container Placard Label Holder CSTB3 4-1/2" x 7-7/8" White - Pkg Qty 500

Kennedy Group Economy Container Placard Label Holder ESTP1 with "Place Label Here" 3" x 5" White - Pkg Qty 500

Kennedy Group Economy Container Placard Label Holder ESTP1 with "Place Label Here" 3" x 5" White - Pkg Qty 500

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-2400 Slide-In Label Holder 2" x 4" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-2400 Slide-In Label Holder 2" x 4" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Bin Buddy BB-13 Adhesive Label Holder (Top/Bottom) 1" x 3" for Bins, Pack of 25

Aigner Bin Buddy BB-13 Adhesive Label Holder (Top/Bottom) 1" x 3" for Bins, Pack of 25

Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Aigner Tri-Dex TR-1253 Slide-In Label Holder 1-1/4" x 3" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Blue

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Blue

The Container Placard is a permanent label holder that allows for easy application and removal of single-use labels with no sticky residue or messy overlapping, keeping containers neat and clean. Great product for automotive and distribution industries with long-term indoor durability.

Features:
  • Easy removal and replacement of labels
  • Adheres to wide range of surfaces and temperature
  • Can be customized to virtually any shape, size and color
  • Accepts most standard permanent labels
  • Offers long-term indoor durability
  • Limited outdoor durability
  • Limited washing capabilities
  • Broad service temperature range
Benefits:
  • Proprietary Hold & Release™ technology
  • Increased productivity and cost savings - No scraping containers
  • Organization - Neat and clean containers
  • Security - The Kennedy Group guarantees that the Placard will perform

Weights & Dimensions

  • Width 4-1/2 IN (11.43 cm)
  • Length 6-1/2 IN (16.51 cm)
  • Weight 2 LBS (.91 kg)

Product Details

  • Type Economy
  • For Use With Long-Long Indoor, Limited Outdoor and Washing
  • Accessory Type Label and Holder
  • Package Quantity Roll of 500
  • Brand The Kennedy Group
  • Material 2 Mil White Polyfilm With A Proprietary Release Surface
  • Style Blank Label Holder
  • Manufacturers Part Number ESTB2
  • Color Family White
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Matthew

    Date: September 06, 2019

    First order
    Your review:
    This is the first time that I used Global, and my experience was great. I found what I needed easily, and delivery was quick.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 500

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 500

Item #: WBB1866516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant