
$67.30 up to 17% OFF
Price: $55.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale
Drum Top Pads fit perfectly on a standard 55 gallon drum and will absorb fluid leaks from pumps and dispenser cans. Universal bonded pads are made of treated chemically inert meltblown polypropylene that is sandwiched between a spunbond cover stock and a fine fiber layer. Strong bonded layers allow fluid to spread through the material for a quicker absorption rate. Can be used on all fluids and general spills. Packaged 10 pads per bale.
Drum Top Pads fit perfectly on a standard 55 gallon drum and will absorb fluid leaks from pumps and dispenser cans. Universal bonded pads are made of treated chemically inert meltblown polypropylene that is sandwiched between a spunbond cover stock and a fine fiber layer. Strong bonded layers allow fluid to spread through the material for a quicker absorption rate. Can be used on all fluids and general spills. Packaged 10 pads per bale.
Product Details
- Type Universal Hazmat
- Package Quantity 10
- Brand Oil-Dri
- Material Polypropylene
- Manufacturers Part Number L90725
- Color Family Gray
- Capacity/Absorption Gallons 3.2 per Package GAL
Weights & Dimensions
- Diameter 22 IN (55.88 cm)
Customer Review
Product Q & A
There are no questions for this product.

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale
$55.95
- Product Information
- Customer Review
- Product Q&A
- Accessories