
Price: $73.95
Customers Also Viewed
Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
- LENGTH 1000 ft
- ASSEMBLY Assembled
- AVERAGE BREAKING STRENGTH LBS. 550 (250 kg)
- BRAND Southern Wire
- CONSTRUCTION 1x7 Galvanized Cable
- DIAMETER 1/16 in
- GRADE IPS
- MANUFACTURERS PART NUMBER 001700-00140
- TYPE Galvanized Aircraft Cable
- WEIGHT LBS. 7 (3.18 kg)
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Todd
Date: September 10, 2019
-
Reviewer: DAVID
Date: April 23, 2019
Your review:
Much cheaper than electric fencing and much more durable. -
Reviewer: Robert
Date: April 23, 2019
Your review:
Strong enough for my needs, good price and fast shipping ! Thank You. -
Reviewer: Peter
Date: April 23, 2019
Your review:
The product was shipped and received quickly and the product was industry standard. Zero Complaints about the product.
There are 1 questions and 1 answer for this product.
-
Does this cable hold it's shape? Could it be used to form shapes or would it fall slack?
Question Asked By: Lisa, November 20, 2019
Answer This Question
Question Answered By:
-
Product Expert, November 21, 2019
Hello, this is not the cable’s intended use, but depending on the shape type it could very well hold its shape. Thank you for your question.
-

Elite Sales HG34SPAS 3/4" Galvanized Screw Pin Anchor Shackle - Pack of 10
Item #: B1121902
Not Yet Rated
$134.95

Advantage Grade 30 Proof Coil Chain ZPPC187x250 - 3/16" Dia. - 750 Lb. Cap. - 250' Pail -Bright Zinc
Item #: B1461430
Not Yet Rated
$263.95

Southern Wire® 1000' 1/16" Diameter 1x7 Galvanized Aircraft Cable
$73.95
- Product Information
- Customer Review
- Product Q&A
- Accessories