Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Moldex

Model # :WBB312172

MPN #: 2300N95

Moldex 2300 Series N95 Particulate Respirator Mask, Exhalation Valve, M/L, 10/Box, 2300N95

Product Description
Moldex 2300N95 2300 Series N95 Particulate Respirators, Medium/Large, 10/Box

Features:
  • 100% PVC-Free.
  • Available in three sizes to fit most workers in today's workplace.
  • Exhale valve lets workers breathe easy and stay cool.
  • Exclusive Dura-Mesh® shell resists collapsing in heat and humidity.
  • Molded nosebridge seals easily and comfortably without a metal noseband.
  • Facepiece is naturally contoured without pressure points.
  • Soft, foam nose cushion for added comfort.
  • Softspun® lining for increased comfort and durability.
  • Suitable for most welding applications.
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110.2003 Section 7.11.1.
PROMOTIONAL PRICE
$49.95

was $58.95
Save $9.00 (15%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
SizeM/L

Product Details

TypeDisposable Particulate Respirator
ColorWhite
Series2300
ResistanceDust & Non-Oil Based Particles
For Use WithWelding, Construction, Assembly, Agriculture, Dusty Applications
Individually PackagedNo
Nose ClipNo
Nuisance Odor RemovalNone
Exhalation ValvesYes
MaterialDura-Mesh®
DescriptionDisposable Respirator
Package Quantity10
Filter ClassN95
Manufacturers Part Number2300N95
Respirator HeadstrapDual, Non-Adjustable
Latex ContentNo
Face Seal TypeFull
Respirator ShapeMolded
BrandMoldex

Compliance & Certifications

CertificationsMeets NIOSH 42 CFR 84 Requirements