Take 15% off your entire order!

Offer applied at checkout

+

Master Lock® No. 175D Set-Your-Own Brass Combination Padlock - 2"W

Master Lock® No. 175D Set-Your-Own Brass Combination Padlock - 2"W

Item #: WB443249

(11)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$36.62 up to 18% OFF

Price: $29.95

Quantity

Customers Also Viewed

Master Lock® No. 4688D TSA-Accepted Luggage Combination Padlock 2"W Assorted Colors Price Each - Pkg Qty 4

Master Lock® No. 4688D TSA-Accepted Luggage Combination Padlock 2"W Assorted Colors Price Each - Pkg Qty 4

Master Lock® No. 1525 1525 General Security Combo Padlock, Key Control, Black Dial

Master Lock® No. 1525 1525 General Security Combo Padlock, Key Control, Black Dial

Master Lock® No. 178BLK Bottom Resettable Combination Padlocks - Pkg Qty 6

Master Lock® No. 178BLK Bottom Resettable Combination Padlocks - Pkg Qty 6

Master Lock® No. 3KALH General Security Laminated Keyed Alike Padlocks - Pkg Qty 6

Master Lock® No. 3KALH General Security Laminated Keyed Alike Padlocks - Pkg Qty 6

Master Lock® No. 175 Bottom Resettable Combination Padlocks - Pkg Qty 6

Master Lock® No. 175 Bottom Resettable Combination Padlocks - Pkg Qty 6

Master Lock® No. 1KALF General Security Laminated Padlocks - Keyed Alike - Pkg Qty 6

Master Lock® No. 1KALF General Security Laminated Padlocks - Keyed Alike - Pkg Qty 6

Master Lock® No. 1KALJ General Security Laminated Padlocks - Pkg Qty 6

Master Lock® No. 1KALJ General Security Laminated Padlocks - Pkg Qty 6

Global Industrial™ Magnetic Whiteboard - 48 x 36 - Steel Surface

Global Industrial™ Magnetic Whiteboard - 48 x 36 - Steel Surface

Master Lock® No. 4691DWD TSA-Accept Set-Your Own Combination Zinc Padlock - Assorted Colors - Pkg Qty 4

Master Lock® No. 4691DWD TSA-Accept Set-Your Own Combination Zinc Padlock - Assorted Colors - Pkg Qty 4

Remcon Plastics Modular Plastic Locker for 6-Tier, 12"W x 15"D x 12"H, Gray - Pkg Qty 6

Remcon Plastics Modular Plastic Locker for 6-Tier, 12"W x 15"D x 12"H, Gray - Pkg Qty 6

Mesa Safe Residential Safes Expandable Depth Wall Safe MAWS2113E - 15"W x 3-1/4-6"D x 22-1/8"H

Mesa Safe Residential Safes Expandable Depth Wall Safe MAWS2113E - 15"W x 3-1/4-6"D x 22-1/8"H

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

ShopSol Ergonomic Sit Stand Stool

ShopSol Ergonomic Sit Stand Stool

Master Lock® Brass Combination Locks Allow You To Create Your Own Combination For Personalized Convenience.

Made tough and built to last using a durable 2"W brass body with an extra strength 5/16" shackle. Offers 1" shackle clearance. Combination is resettable to any of up to 10,000 personalized combinations..

Weights & Dimensions

  • Shackle Inside Width 1 IN (2.54 cm)
  • Accessory Width 2 IN (5.08 cm)
  • Shackle Diameter 5/16 IN
  • Shackle Inside Height 1 IN (2.54 cm)

Product Details

  • Assembly Required Assembled
  • Description Set-Your-Own Combination Lock
  • Lock Type Combination Padlock
  • Type Combination Different
  • Accessory Type Lock
  • Brand Master Lock
  • Package Quantity 1 (Sold Per Each)
  • Shackle Material Steel
  • Series 175
  • Material Brass
  • Manufacturers Part Number 175D
  • Color Gold
Customer Review

5.0

  • 5 Star

    8
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOHN

    Date: July 14, 2021

    excellent
    Your review:
    excellent
  • Reviewer: JIM

    Date: April 03, 2020

    Locks
    Your review:
    It was fine and what I expected, delivery was on time.
  • Reviewer: Donna Hales-Solaris Oilfield

    Date: April 23, 2019

    Great product
    Your review:
    Strong and dependable. Easy to use.
  • Reviewer: RODNEY

    Date: April 23, 2019

    Locks
    Your review:
    As described.
  • Reviewer: CHERYL

    Date: April 23, 2019

    Lock is great
  • Reviewer: Tom

    Date: April 23, 2019

    Great Locks
    Your review:
    These are very dependable locks and very easy to set the combinations.
  • Reviewer: BONNIE

    Date: April 23, 2019

    Master Lock
    Your review:
    We are very happy with this product.
  • Reviewer: Donna

    Date: April 23, 2019

    Master Lock® Set-Your-Own Brass Combination P
    Your review:
    Good quality and delivery time.
  • Reviewer: Edward

    Date: April 23, 2019

    Master Lock Combination Padlock
    Your review:
    Excellent, well made padlock. Using a combination lock, you will not need to carry another key in your pocket.
  • Reviewer: Lisa

    Date: April 23, 2019

    Great Lock
    Your review:
    I really like this lock. I can always count on Master Locks. I love the fact that you don't have to go hunt a key to use this lock. My neighbor uses this lock so I decided to get some for our buildings. Very great product and easy to use.
Product Q & A

There are 1 questions and 1 answer for this product.

  • hey how do i create a combination on this lock and how do i reset the combination

    Question Asked By: Brandon, September 30, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, September 30, 2014

      • Open lock with the factory set or previously set combination. The lock must be set to the current combination, or you cannot reset it. Note: the shackle must be in the open position to reset the combination. • Insert reset tool (enclosed in package) in hole on side of lock. • Push reset tool in and turn 90 degrees (in either direction). Reset tool automatically stays in this position. • Set wheels to desired combination. • Turn and remove reset tool. Lock is now set to new combination. • Record your new combination in a safe place.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® No. 175D Set-Your-Own Brass Combination Padlock - 2"W

Master Lock® No. 175D Set-Your-Own Brass Combination Padlock - 2"W

Item #: WB443249

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Master Lock® No. 175D Set-Your-Own Brass Combination Padlock - 2"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant