GLOBAL KEYED PADLOCK
Made of durable steel with a chrome plated finish for strength. Features a rubber bumper to protect surfaces from marring. Includes 2 keys for security. Features a quick and easy snap-lock that locks shackle into position when closed. Helps prevent theft and clipping for optimum security.
Global Industrial
Model # :WB443231
Global Industrial General Security Laminated Steel Padlock, Bumper & 2 Keys, Keyed Differently
|
Questions & Answers (0)
Product Description
PRICE
$14.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1 in |
| Shackle Inside Width | 3/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Different |
| Color | Gray |
| Accessory Type | Lock |
| Shackle Material | Steel |
| Material | Steel |
| Description | Keyed Padlock With 2 Keys |
| Package Quantity | 1 |
| Manufacturers Part Number | 443231 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |