+

Price: $1,830.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Omni Metalcraft INDUSTRIAL CONVEYOR RATE COUNTER
Quickly Count and Cross-Check Packages, Parts and More with these Conveyor Rate Indicators.
Conveyor Rate Indicator utilizes a diffused reflective photo eye to efficiently count parts and supplies as they pass through conveyor. Rate Indicator may also be setup to indicate conveyor speed. Counter photoelectric sensor includes a 3'L cable and swivel-action universal mount that allows the sensor to be remotely mounted, offering custom product-to-sensor alignment. Conveyor Flow Rate Indicator features a 6-digit LCD digital display with keyed reset switch. Electronic Counters have a galvanized steel mounting bracket to easily attach to all Omni Metalcraft stationary Skate Wheel, Roller, Ball Transfer and Power Belt conveyor frames. 120V and a NEMA 12 rated enclosure. Other options available; please call for more information.
Quickly Count and Cross-Check Packages, Parts and More with these Conveyor Rate Indicators.
Conveyor Rate Indicator utilizes a diffused reflective photo eye to efficiently count parts and supplies as they pass through conveyor. Rate Indicator may also be setup to indicate conveyor speed. Counter photoelectric sensor includes a 3'L cable and swivel-action universal mount that allows the sensor to be remotely mounted, offering custom product-to-sensor alignment. Conveyor Flow Rate Indicator features a 6-digit LCD digital display with keyed reset switch. Electronic Counters have a galvanized steel mounting bracket to easily attach to all Omni Metalcraft stationary Skate Wheel, Roller, Ball Transfer and Power Belt conveyor frames. 120V and a NEMA 12 rated enclosure. Other options available; please call for more information.
Product Details
- Type NEMA 12 Enclosure with 3' Remote Sensor Cable
- Brand Omni Metalcraft
- Voltage 120 V
- Assembly Required Assembled
- Material Steel
- Manufacturers Part Number 115516
Weights & Dimensions
- Width 4 IN (10.16 cm)
- Height 6 IN (15.24 cm)
- Length 6 IN (15.24 cm)
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are 1 questions and 1 answer for this product.
-
What is the estimated time for installation?
Question Asked By: February 22, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello, Unfortunately we can't give you a installation estimate its too subjective. It would depend on how familiar you are with the model and tools used. Thank you for your interest in our product!
-

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display
$1830.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories