Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Level, No Deck, 60"Wx24"D

Global Industrial™ Additional Level, No Deck, 60"Wx24"D

Item #: WB504407A

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $168.95

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx18"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx18"Dx72"H Starter

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 60 Inch Z-Beam Pair

Global Industrial™ 60 Inch Z-Beam Pair

Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 60 IN (152.4 cm)
  • Weight Capacity 3800 LBS (1727.27 kg)
  • Weight 23.50 LBS (10.68 kg)

Product Details

  • Assembly Required Unassembled
  • Shelf Type Double Rivet Z Beam
  • Type Boltless Shelf
  • Brand Global Industrial
  • Material Steel
  • Style Additional Level
  • Shelf Capacity 3800 LBS (1727.27 kg)
  • Manufacturers Part Number 504407A
  • Color Family Gray
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Debbie

    Date: April 23, 2019

    Shelving
    Your review:
    Easy assembly. Sturdy shelving
Product Q & A

There are no questions for this product.

Replacement Parts
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level, No Deck, 60"Wx24"D

Global Industrial™ Additional Level, No Deck, 60"Wx24"D

Item #: WB504407A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant