Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB652395

Global Industrial™ Caster Kit 5" x 1 1/2" (4 Swivel, 2 With Brakes) With Mounting Plate

Product Description
Optional Caster Kit
Mobilize your container with the caster kit. 5" x 1-1/2" casters. 4 swivel, 2 braking. mold-on rubber wheels. 1,400 lb. capacity and 4 pieces of container mounting plate.

  • Caster Kit Plate Dimension: 8-1/2"L x 4-5/8"W
  • Plate Hole Spacing: 4-3/4" x 4-3/4". Mounting Hole diameter: 1/2".


PRICE
$175.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-5/8 in
Weight Capacity1400 lbs

Product Details

MaterialRubber
Description4 Swivel, 2 braking
ColorBlack
Manufacturers Part Number652395
Casters5" x 1-1/2"
BrandGlobal Industrial

Warranty

Warranty1 yr