Take 15% off your entire order!

Offer applied at checkout

NMC™ C-70-RB Plastic "Chock Your Wheels" Safety Warning Sign 14 x 10

NMC™ C-70-RB Plastic "Chock Your Wheels" Safety Warning Sign 14 x 10

Item #: WB241968R

(8)

Enter postal code for delivery date estimate

Shipping to 10465 change

$17.51 up to 31% OFF

Price: $13.25

Quantity Discount

  • Buy 1-2 $13.25 ea.
  • Buy 3+ $12.00 ea.

Quantity

Customers Also Viewed

NMC™ PLASTIC "CHOCK YOUR WHEELS" SAFETY WARNING SIGN

Brightly colored, easy to read signs help you comply with OSHA standards. Warns driver against unsafe practices. 14"L x 10"W. Rigid .030" plastic construction, and includes 4 corner holes for easy mounting.

Product Specifications

  • LENGTH INCHES14 (35.56 cm)
  • WIDTH INCHES---
  • HEIGHT INCHES10 (25.4 cm)
  • COLOR FINISHYellow with Black Letters
  • ASSEMBLYAssembled
  • BRANDNational Marker Company
  • CONSTRUCTION.030" Rigid Plastic
  • MODEL241968R
  • TYPEWarning Safety Sign - Plastic
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Cletus

    Date: April 23, 2019

    Good description, made the product easy to find.
    Your review:
    Great product, good description.
  • Reviewer: John

    Date: April 23, 2019

    I am very happy with this product
    Your review:
    Sturdy sign and easy to see from a distance
  • Reviewer: RON

    Date: April 23, 2019

    Signage
    Your review:
    Large enough and eye catching for all to see.
  • Reviewer: Joseph

    Date: April 23, 2019

    Caution Sign
    Your review:
    I like the fact that I was able to order everything needed on one site with competitive pricing.
  • Reviewer: Brian

    Date: April 23, 2019

    Great sign
    Your review:
    Good sign
  • Reviewer: Jodie

    Date: April 23, 2019

    Does the job
    Your review:
    The right item for the job!
  • Reviewer: Arnetta

    Date: April 23, 2019

    Perfect sign - and reasonably priced
    Your review:
    Signs are durable plastic - no more rusting like my old ones. The yellow color really stands out on the side of the building. Price was very reasonable, also.
  • Reviewer: Donna

    Date: April 23, 2019

    Chock your wheels sign
    Your review:
    I am very pleased with the signs and the price.
Product Q & A

There are 1 questions and 1 answer for this product.

  • are the signs adhesive

    Question Asked By: April 18, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, April 18, 2012

      No, they are not.

Upgrade this item for just $10.75 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NMC™ C-70-RB Plastic "Chock Your Wheels" Safety Warning Sign 14 x 10

NMC™ C-70-RB Plastic "Chock Your Wheels" Safety Warning Sign 14 x 10

Item #: WB241968R

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top