Take 15% off your entire order!

Offer applied at checkout

+

Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5

Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5

Item #: WB652867

(11)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$19.75 ea.

Price: $98.75 / Pkg of 5

Quantity

Customers Also Viewed

Master Lock® No. 175 Bottom Resettable Combination Padlocks - Pkg Qty 6

Master Lock® No. 175 Bottom Resettable Combination Padlocks - Pkg Qty 6

Master Lock® No. 22 Warded Laminated Padlocks - Pkg Qty 72

Master Lock® No. 22 Warded Laminated Padlocks - Pkg Qty 72

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Master Lock® No.1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

Master Lock® No. 4688D TSA-Accepted Luggage Combination Padlock 2"W Assorted Colors Price Each - Pkg Qty 4

Master Lock® No. 4688D TSA-Accepted Luggage Combination Padlock 2"W Assorted Colors Price Each - Pkg Qty 4

Master Lock® No. 1525 1525 General Security Combo Padlock, Key Control, Black Dial

Master Lock® No. 1525 1525 General Security Combo Padlock, Key Control, Black Dial

Master Lock® No. 1502 Combination Padlock 3/4" Shackle - Pkg Qty 5

Master Lock® No. 1502 Combination Padlock 3/4" Shackle - Pkg Qty 5

Master Lock® No. 4691DWD TSA-Accept Set-Your Own Combination Zinc Padlock - Assorted Colors - Pkg Qty 4

Master Lock® No. 4691DWD TSA-Accept Set-Your Own Combination Zinc Padlock - Assorted Colors - Pkg Qty 4

Rubbermaid® ActionPacker™ Lockable Storage Box 24 Gallon 26-1/8 x 18-1/2 x 17 - Pkg Qty 8

Rubbermaid® ActionPacker™ Lockable Storage Box 24 Gallon 26-1/8 x 18-1/2 x 17 - Pkg Qty 8

Global Industrial™ Paramount® 1-Tier 3 Door Locker, 12"Wx15"Dx60"H, Gray, Unassembled

Global Industrial™ Paramount® 1-Tier 3 Door Locker, 12"Wx15"Dx60"H, Gray, Unassembled

Master Lock® No. 3KALH General Security Laminated Keyed Alike Padlocks - Pkg Qty 6

Master Lock® No. 3KALH General Security Laminated Keyed Alike Padlocks - Pkg Qty 6

Hallowell® 6-Tier 18 Door Safety-View Locker, 12"W x 18"D x 12"H, Tan, Unassembled

Hallowell® 6-Tier 18 Door Safety-View Locker, 12"W x 18"D x 12"H, Tan, Unassembled

Global Industrial™ 6-Tier 18 Door Box Locker, 12"W x 18"D x 12"H, Tan, Assembled

Global Industrial™ 6-Tier 18 Door Box Locker, 12"W x 18"D x 12"H, Tan, Assembled

Double reinforced construction with stainless steel outer case and cold rolled steel inner case for strength and durability. 3/4" thick nickel plated hardened steel shackle resists rust. Easy, dependable 3-number dialing with automatic scrambling feature to prevent reopening of lock. Standard black dial.

All Master Lock Locks are not returnable.

Weights & Dimensions

  • Width 1-7/8 in (4.76 cm)
  • Shackle Length 3/4 in

Product Details

  • Assembly Required Assembled
  • Description 3-Number Dialing
  • Lock Type Combination Padlock
  • Door Handle Type All
  • Accessory Type Lock
  • Brand Master Lock
  • Door Type All
  • Material Steel
  • Locker Tier All
  • Manufacturers Part Number 1502
  • Color Black
  • Door Hinge All
Customer Review

4.5

  • 5 Star

    5
  • 4 Star

    3
  • 3 Star

    3
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: HAL

    Date: April 23, 2019

    Employee Locks
    Your review:
    I gave it 3 stars because at least 16 of the locks i bought either never worked or quit working after being used for a few days.
  • Reviewer: CAROL

    Date: April 23, 2019

    Combo Locks
    Your review:
    Great lock for lockers.
  • Reviewer: HAL

    Date: April 23, 2019

    locker locks
    Your review:
    These pad locks are not easy to open. Some of the locks out of the box would not open at all!
  • Reviewer: TASHA

    Date: April 23, 2019

    General Purpose
    Your review:
    The locks were purchased to for employees to use on their lockers. the locks work good but after having been used for a while the locks bind up. We have had to up several locks off because of this. I will continue to buy these padlocks
  • Reviewer: DAVE

    Date: April 23, 2019

    Great Lock
    Your review:
    Easy to use and good price.
  • Reviewer: Scott

    Date: April 23, 2019

    Master Lock
    Your review:
    The locks arrived when promised and were good quality.
  • Reviewer: Cindy

    Date: April 23, 2019

    Master Locks
    Your review:
    These were just like the picture. Very good quality and easy to use.
  • Reviewer: COACH

    Date: April 23, 2019

    Locks
    Your review:
    They are wonderful
  • Reviewer: Karen

    Date: April 23, 2019

    A Great Combo
  • Reviewer: Gus

    Date: April 23, 2019

    Good Locks
    Your review:
    For the price this is a excellent lock used for locker room.
Product Q & A

There are 1 questions for this product.

  • Hello. doe these locks have serial numbers on the back?

    Question Asked By: Frank, March 31, 2018

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5

Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5

Item #: WB652867

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5
    Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5
    Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5
    Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant