+

Price: $217.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OPTIONAL STEEL SHELF
FOR BEST VALUE WOOD & STEEL DECK NARROW AISLE, HIGH END PLATFORM TRUCK
Each 16" Wood or Steel Deck Truck can accommodate two additional shelves. 350 lb. capacity per shelf.
FOR BEST VALUE WOOD & STEEL DECK NARROW AISLE, HIGH END PLATFORM TRUCK
Each 16" Wood or Steel Deck Truck can accommodate two additional shelves. 350 lb. capacity per shelf.
Weights & Dimensions
- Width 16 IN (40.64 cm)
- Length 60 IN (152.4 cm)
- Weight Capacity 350 LBS (159.09 kg)
- Weight 30 LBS (13.64 kg)
Product Details
- Assembly Required Assembled
- Brand Global Industrial
- Material Steel
- Manufacturers Part Number 330CP45
Warranty
- Warranty 1 YR
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Scott
Date: June 05, 2021
Product Q & A
There are no questions for this product.

Global Industrial Optional Steel Shelf For 16"W Wood & Steel Deck PlatForm Trucks
$217.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories