Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 48x40x42-1/2 Blue Nylon Cover

Global Industrial™ 48x40x42-1/2 Blue Nylon Cover

Item #: WB198668BL

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Quantity

Customers Also Viewed

Global Industrial™ 48x40x36-1/2 Blue Nylon Cover

Global Industrial™ 48x40x36-1/2 Blue Nylon Cover

Global Industrial™ 40x32x34-1/2 Blue Nylon Cover

Global Industrial™ 40x32x34-1/2 Blue Nylon Cover

Global Industrial™ 32x20x21 Blue Nylon Cover

Global Industrial™ 32x20x21 Blue Nylon Cover

ORBIS CKD3230  BulkPak Folding Bulk Shipping Container Lid - 32"L x 30"W Black

ORBIS CKD3230 BulkPak Folding Bulk Shipping Container Lid - 32"L x 30"W Black

Global Industrial™ 32 X 20 Folding Wire Container Accessory Lid-Hinged

Global Industrial™ 32 X 20 Folding Wire Container Accessory Lid-Hinged

Global Industrial™ Caster Kit 5" x 1 1/2" (4 Swivel, 2 With Brakes) With Mounting Plate

Global Industrial™ Caster Kit 5" x 1 1/2" (4 Swivel, 2 With Brakes) With Mounting Plate

Durham Slide Rack 303-95 - For Large Compartment Storage Boxes - Fits Four Boxes

Durham Slide Rack 303-95 - For Large Compartment Storage Boxes - Fits Four Boxes

Nylon cover keeps contents hidden, secure, and dust free. Made of water resistant 400 denier nylon with reinforced corners and double stitching for added durability. Flip front door panel with hook & loop tape to attach section to fasten cover to cart. Image shows blue cover.

Weights & Dimensions

  • Width 40 IN (101.6 cm)
  • Length 48 IN (121.92 cm)
  • Height 42-1/2 IN (107.95 cm)
  • Weight 5 LBS (2.27 kg)

Product Details

  • Assembly Required Assembled
  • Accessory Type Cover and Lid
  • Brand Global Industrial
  • Material Nylon
  • Manufacturers Part Number 198668BL
  • Color Blue

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 48x40x42-1/2 Blue Nylon Cover

Global Industrial™ 48x40x42-1/2 Blue Nylon Cover

Item #: WB198668BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 48x40x42-1/2 Blue Nylon Cover
    Global Industrial™ 48x40x42-1/2 Blue Nylon Cover
    Global Industrial™ 48x40x42-1/2 Blue Nylon Cover
    Global Industrial™ 48x40x42-1/2 Blue Nylon Cover
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant