Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

Item #: WB811102

(12)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.61 ea.

Price: $261.00 / Pkg of 100

Quantity Discount

  • Buy 1-2 $261.00 /pkg.
  • Buy 3+ $247.00 /pkg.

Quantity

Customers Also Viewed

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Justrite® 8902 Rigid Brass Safety Drum Faucet

Justrite® 8902 Rigid Brass Safety Drum Faucet

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Eagle 1666 Yellow High Density Polyethylene (HDPE) Drum Cover - For Closed Head Drums

Eagle 1666 Yellow High Density Polyethylene (HDPE) Drum Cover - For Closed Head Drums

Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity

Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Global Industrial™ 5 Gallon Pail Elastic Dust Cover 4 mil 100 per Case - Pkg Qty 100

Global Industrial™ 5 Gallon Pail Elastic Dust Cover 4 mil 100 per Case - Pkg Qty 100

Eagle 1667 Yellow High Density Polyethylene (HDPE) Drum Cover - For Open Head Drums

Eagle 1667 Yellow High Density Polyethylene (HDPE) Drum Cover - For Open Head Drums

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ 2 Drum Spill Containment Modular Platform

Global Industrial™ 2 Drum Spill Containment Modular Platform

Yellow Line Striper Spray Paint - Pkg Qty 12

Yellow Line Striper Spray Paint - Pkg Qty 12

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

Weather-resistant cover 4 mil thick with 1/2" elastic band helps keep dirt and grime out of container. Fits 55 gallon drums and containers from 18" to 23" diameter. Perfect for deformed drums where molded covers won't fit. Elastic properties conform to the shape of the drum or container. Sold in cases of 100.

Weights & Dimensions

  • Width 18 to 23 in
  • Weight 0.14 lbs (.06 kg)

Product Details

  • Assembly Required No
  • Description Elastic Drum Cover
  • Capacity 55 gal (208.2 l)
  • Type 4 mil Thick with 1/2" Elastic Band
  • Package Quantity 100
  • Brand Global Industrial
  • Material Polyethylene
  • Manufacturers Part Number 811102
  • Color Clear

Compliance & Certifications

  • Certifications FDA Approved Material
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    5
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Kim

    Date: April 23, 2019

    Works well
    Your review:
    Works well to keep dust off of the drums in our warehouse.
  • Reviewer: DAN

    Date: April 23, 2019

    Economical Option
    Your review:
    We traditionally used plastic rigid covers. I was asked to find some new style options. I purchased these and the material handlers love them plus is saves us about $2400/yr in costs.
  • Reviewer: STEVE

    Date: April 23, 2019

    ELASTIC POLY DRUM COVERS
    Your review:
    NEW TO US, BUT SO FAR, VERY CONVENIENT TO USE, CLEAR AND ABLE TO READ PRODUCT LABELS...GOOD VALUE FOR THE MONEY
  • Reviewer: Matt

    Date: April 23, 2019

    As advertised - does what is intended
    Your review:
    We bought this product for a specific purpose (of covering drums and keeping the interior free from precipitation). We have a 100% success rate - they do what is intended.
  • Reviewer: JOHN

    Date: April 23, 2019

    Drum Liner
    Your review:
    Good and inexpensive way to cover drums.
  • Reviewer: PAM

    Date: April 23, 2019

    shower caps
  • Reviewer: Gerald

    Date: April 23, 2019

    Elastic Poly Drum Cover
    Your review:
    Works very good for our application.
  • Reviewer: Bill

    Date: April 23, 2019

    Elastic Poly Drum Cover
    Your review:
    Great product, in stock, shipped quickly, just what we needed!
  • Reviewer: Linda Green

    Date: April 23, 2019

    Drum Cover
    Your review:
    Works great, protects the drums from all the various elements we experience in the desert.
  • Reviewer: Phyllis

    Date: April 23, 2019

    Best Drum Covers
    Your review:
    Never had one complaint from the employees regarding these drum covers. This is always a good thing.
Product Q & A

There are 1 questions for this product.

  • Is this product FDA approved? Is the liner cleaned or sterized?

    Question Asked By: Jack, July 25, 2018

    Answer This Question

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

Item #: WB811102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100
    Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100
    Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100
    Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100
    Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100
    Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant