+

Price: $70.95
Customers Also Viewed
✓ 12-gauge steel construction
✓ Weight capacity support of 300 lbs each wheel and 1200 lbs per set
This Nexel® Stem Casters Set includes a set of 4 polyurethane wheels (2 with brakes, 2 without) and a donut bumper to help protect doorways and walls. These wheels are designed to attach to the bottom of the post. NSF listed
Temperature Resistance:
Short Term:-40°F to +248°F (-40°C to +120°C)
Continuous: -4°F to +176°F (-20°C to +80°C)
Weights & Dimensions
- Wheel Diameter 5 in (12.7 cm)
- Width 1-1/4 in (3.18 cm)
- Weight Capacity 300 each - 1200 per set lbs
- Height 8-1/4 in (20.96 cm)
- Gauge 12
- Wheel Width 1-1/4 in (3.18 cm)
Product Details
- Assembly Required No
- Type Stem Casters
- Package Quantity Set of 4 Casters
- Brand Nexel
- Material Steel
- Caster Type Swivel
- Manufacturers Part Number CA5SB
- Color Gray
- Wheel Type Polyurethane Swivel, 2 with Brakes
Warranty
- Warranty 1 yr
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: NANCY
Date: March 27, 2021
-
Reviewer: Donna
Date: March 13, 2021
Your review:
A must-have with the shelving unit! -
Reviewer: Michael
Date: January 22, 2021
Your review:
good -
Reviewer: ANNE
Date: October 30, 2020
Your review:
These are amazingly solid. Impressed with the quality! -
Reviewer: GARFIELD
Date: July 23, 2020
Your review:
Easy to control roll re locate and lock in place with rubber corner great . -
Reviewer: Susan
Date: April 23, 2019
Your review:
Had excellent assistance with phone purchase and the wheels were an exact match and fit. Thank you so much. -
Reviewer:
Date: April 23, 2019
Your review:
Pretty solid casters, well built. -
Reviewer: BOB
Date: April 23, 2019
Your review:
Very Sturdy, suits our needs perfectly -
Reviewer: NICK
Date: April 23, 2019
Your review:
j -
Reviewer: Hazel
Date: April 23, 2019
Your review:
Excellent
There are 2 questions and 2 answers for this product.
-
Can these be inserted into wood pieces?
Question Asked By: Lisa, August 03, 2015
Answer This Question
Question Answered By:
-
Product Expert, August 03, 2015
"these are designed to go into the nexel shelving the customer might be able to use them in a wood item but we cannot guarantee that this would be compatable for their desired application "
-
-
What is the total height of the caster? I.e. from the bottom of the wheel to the bottom of the post it is attached to?
Question Asked By: Greg, April 18, 2012
Answer This Question
Question Answered By:
-
Product Expert, April 18, 2012
This is a stem caster that is inserted into the post. When the caster is inserted all the way into the post, the distance from the bottom of the caster to the bottom of the post is 6.25 inch. The overall height from the bottom of the caster to the top of the caster stem is 8.25 inch.
-

Nexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb Capacity
$70.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories