WHEEL CHOCK SECURITY CHAIN
Helps prevent Wheel Chocks from being stolen. 10' long 1/8" diameter Chain features a 1/4" thick attaching ring.
Global Industrial
Model # :WB500050
Global Industrial™ Wheel Chock Security Chain - 10'L
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$52.95was $64.95
Save $12.00 (18%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Wheel Chock Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 500050 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |