Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Chrome Wire Document Holder

Nexel® Chrome Wire Document Holder

Item #: WB489070

(12)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Customers Also Viewed

Nexel® Galvanized Steel Utility Cart w/2 Shelves, 800 lb. Capacity, 36"L x 24"W x 38"H

Nexel® Galvanized Steel Utility Cart w/2 Shelves, 800 lb. Capacity, 36"L x 24"W x 38"H

Nexel™ 3-Shelf Black Wire Shelf Printer Stand with Document Holder, 24"W x 18"D x 34"H

Nexel™ 3-Shelf Black Wire Shelf Printer Stand with Document Holder, 24"W x 18"D x 34"H

Nexel™ 3-Shelf Mobile Wire Printer Stand with Document Holder, 24"W x 18"D x 40"H, Black

Nexel™ 3-Shelf Mobile Wire Printer Stand with Document Holder, 24"W x 18"D x 40"H, Black

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 54"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 54"H

Global Industrial™ Steel Deck Platform Truck 36 x 24 1000 Lb. Capacity 5" Polyurethane Casters

Global Industrial™ Steel Deck Platform Truck 36 x 24 1000 Lb. Capacity 5" Polyurethane Casters

Nexel® Adjustable Chrome Wire Shelf Cart w/3 Shelves, 800 Ib. Capacity, 36"L x 18"W x 40"H

Nexel® Adjustable Chrome Wire Shelf Cart w/3 Shelves, 800 Ib. Capacity, 36"L x 18"W x 40"H

Global Industrial™ Hardwood Deck Platform Truck 48 x 24 1400 Lb. Capacity 5" Rubber Casters

Global Industrial™ Hardwood Deck Platform Truck 48 x 24 1400 Lb. Capacity 5" Rubber Casters

Nexel® Chrome Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 48"L x 24"W x 39"H

Nexel® Chrome Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 48"L x 24"W x 39"H

Nexel® AH18C Chrome Utility Cart Handle 18" (Priced Each, In A Package Of 2) - Pkg Qty 2

Nexel® AH18C Chrome Utility Cart Handle 18" (Priced Each, In A Package Of 2) - Pkg Qty 2

Nexel® Chrome Wire Document Holder

Keep paperwork with inventory with this handy document holder. Includes all attachment Hardware to mount to Shelves or to Handles. Chrome is an electro-plated nickel-chrome finish that is NSF approved. Limited one year warranty in dry application and usage

Weights & Dimensions

  • Depth 2 IN (5.08 cm)
  • Width 12-3/8 IN (31.43 cm)
  • Height 8-5/8 IN (21.91 cm)

Product Details

  • Accessory Type Document Holder
  • Brand Nexel
  • Assembly Required Assembled
  • Description Wire Document Holder
  • Material Steel
  • Finish Chrome
  • Manufacturers Part Number AH
Customer Review

5.0

  • 5 Star

    9
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer:

    Date: April 23, 2019

    Your review:
    This is a very nice piece to have on the platform handle. The order pickers have a handy place to keep their paperwork without having to worry about misplacing it somewhere in the warehouse.
  • Reviewer: Lothar

    Date: April 23, 2019

    Chrome Wire Doc Holder
    Your review:
    Great for being able to see what is in the basket.
  • Reviewer: MIKE

    Date: April 23, 2019

    as advertised
    Your review:
    easy to attach
  • Reviewer: Suzanne

    Date: April 23, 2019

    Wire Basket
    Your review:
    Easy to use. Does the job.
  • Reviewer: KEITH

    Date: April 23, 2019

    great product
    Your review:
    Part arrived on time, they arrived undamaged, the part works really good on our carts.
  • Reviewer: NADINE

    Date: April 23, 2019

    Manager, Archives & Records
    Your review:
    very handy
  • Reviewer: KAREN

    Date: April 23, 2019

    chrome wire document holder
    Your review:
    Item is wonderful, meets our needs
  • Reviewer: CAROLYN EVANS

    Date: April 23, 2019

    DOCUMENT HOLDER
    Your review:
    GOOD PRODUCT
  • Reviewer: Josie

    Date: April 23, 2019

    Purchasing Agent
    Your review:
    Excellent produst. Easy to install. Helped us utilize more shelf space buy removing bins and using them to hold documents on the side .
  • Reviewer: wchick84

    Date: April 23, 2019

    Multiple attachment options
    Your review:
    This document holder comes with hardware for two different types of attachment, in addition to the integrated wire shelf hooks. This makes it very versatile. It has a large capacity and will accomodate up to a 3" 3-ring binder.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Chrome Wire Document Holder

Nexel® Chrome Wire Document Holder

Item #: WB489070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Chrome Wire Document Holder
    Nexel® Chrome Wire Document Holder
    Nexel® Chrome Wire Document Holder
    Nexel® Chrome Wire Document Holder
    Nexel® Chrome Wire Document Holder
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant