Take 15% off your entire order!

Offer applied at checkout

Lifting Chains ACLC for Bluff® Aluminum with Steel Curb & All-Steel Dock Boards

Lifting Chains ACLC for Bluff® Aluminum with Steel Curb & All-Steel Dock Boards

Item #: WB244172

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $187.95

Quantity

Customers Also Viewed

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 36"W x 24"L, 3350 Lb. Capacity

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Bluff® 10SC6048 Steel Dock Board with Steel Curbs 60 x 48 10,000 Lb. Cap.

Bluff® 10SC6048 Steel Dock Board with Steel Curbs 60 x 48 10,000 Lb. Cap.

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ High-Traction Aluminum Dock Plate, 48"W x 36"L, 2700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate, 48"W x 36"L, 2700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate 48"W x 24"L 3700 Lb. Capacity

Global Industrial™ High-Traction Aluminum Dock Plate 48"W x 24"L 3700 Lb. Capacity

Global Industrial™ Heavy Duty Aluminum Dock Plate, 36"W x 24"L, 4,000 Lb. Capacity

Global Industrial™ Heavy Duty Aluminum Dock Plate, 36"W x 24"L, 4,000 Lb. Capacity

Global Industrial™ Aluminum Dock Board w/Steel Curbs, 60"W x 48"L, 10,000 Lb. Cap.

Global Industrial™ Aluminum Dock Board w/Steel Curbs, 60"W x 48"L, 10,000 Lb. Cap.

Bluff® 10SB6072 Speedy Board® Dock Board 60 x 72 10,000 Lb. Cap.

Bluff® 10SB6072 Speedy Board® Dock Board 60 x 72 10,000 Lb. Cap.

Bluff® 20SB7248 Speedy Board® Dock Board 72 x 48 20,000 Lb. Cap.

Bluff® 20SB7248 Speedy Board® Dock Board 72 x 48 20,000 Lb. Cap.

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Double Scissor Pallet, Container & Skid Grabber - Puller 5000 Lb. Capacity

Global Industrial™ Double Scissor Pallet, Container & Skid Grabber - Puller 5000 Lb. Capacity

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Attach the lifting chain to the curb of the dock board so it may be lifted with a fork truck, permitting easier handling of heavier boards. (Included with All-Steel Dock Boards.)

Weights & Dimensions

  • Weight 5 LBS (2.27 kg)

Product Details

  • Type Accessory
  • Brand Bluff Manufacturing
  • Assembly Required Yes
  • Material Steel
  • Manufacturers Part Number ACLC
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tooling maker

    Date: June 08, 2012

    Can't live without them
    Your review:
    Why allow your operators to take a chance at a back injury. These are a must if you use a dock board.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lifting Chains ACLC for Bluff® Aluminum with Steel Curb & All-Steel Dock Boards

Lifting Chains ACLC for Bluff® Aluminum with Steel Curb & All-Steel Dock Boards

Item #: WB244172

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant