+

Price: $238.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL GUARD RAIL KIT FOR Omni Metalcraft 10' LONG STRAIGHT SECTION ROLLER CONVEYORS
Helps prevent products from falling off conveyor. Side rails are 1-5/8" x 1" x 14-gauge galvanized channel steel and can be set approximately 9-1/4" above conveyor. Kit contains two guide rails and four adjustable rail mounts.
Not for use with 2-1/2" diameter roller conveyors.
Helps prevent products from falling off conveyor. Side rails are 1-5/8" x 1" x 14-gauge galvanized channel steel and can be set approximately 9-1/4" above conveyor. Kit contains two guide rails and four adjustable rail mounts.
Not for use with 2-1/2" diameter roller conveyors.
Product Details
- Type Accessory
- Brand Omni Metalcraft
- Assembly Required Unassembled
- Material Steel
- Manufacturers Part Number GCBS-10-1.6-A
Weights & Dimensions
- Max Leg Height 9-1/4 IN (23.5 cm)
- Width 1 IN (2.54 cm)
- Length 10 FT (3.05 m)
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor
$238.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories