Take 15% off your entire order!

Offer applied at checkout

Semi-Steel Casters 8" x 2" for Global Industrial™ Self-Dumping & Low Profile Hoppers, Set of 4

Semi-Steel Casters 8" x 2" for Global Industrial™ Self-Dumping & Low Profile Hoppers, Set of 4

Item #: WB238500

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $666.00

Quantity

Customers Also Viewed

Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray

Global Industrial™ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 60"W x 30"D

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 60"W x 30"D

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/4 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Heavy Duty Self Dumping Forklift Hopper, 1/4 Cu. Yd., 6000 Lbs, Gray

Global Industrial™ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray

Global Industrial™ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4" - 153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4" - 153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Forklift Battery PPE Protective Handling Kit 70-1170

Forklift Battery PPE Protective Handling Kit 70-1170

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

CASTERS FOR Global Industrial™ SELF-DUMPING & LOW-PROFILE STEEL HOPPERS

Optional Caster set of 4 (Includes 2 Swivel and 2 Rigid) offer easy maneuverability. Plate Size: 4 ½" by 6 ½" with a 3" center

Note: Caster option for Low-Profile Series Hoppers (Global Model 988856 through 988861) is a Factory Installed Option Only (cannot be installed in the field).

Weights & Dimensions

  • Wheel Diameter 8 IN (20.32 cm)
  • Width 2 IN (5.08 cm)
  • Weight 41 LBS (18.64 kg)

Product Details

  • Assembly Required Unassembled
  • Description Caster set includes (2 Swivel, 2 Rigid)
  • Package Quantity 4
  • Brand Global Industrial
  • Manufacturers Part Number 238500
  • Wheel Type Semi-steel
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOE

    Date: August 04, 2022

    Rugged casters add portability feature to the steel self-dumping hopper.
    Your review:
    The casters have performed very well. Mounting bolt holes were predrilled in the dumpster hopper frame and made assemble of the hopper and the casters very convenient. The photo in the sale item ad shows only a fixed design caster. I wasn't sure that the 4 piece set would include 2 fixed and 2 swivel casters or only fixed casters. The description didn't explain the configuration either, unless I missed it. Joe
  • Reviewer: NEAL

    Date: April 23, 2019

    Semi-Steel Casters for Hoppers
    Your review:
    We chose these because of our rough concrete floors. They hold up better than non-metal options.
  • Reviewer: EDMUND

    Date: April 23, 2019

    Semi-steel casters
    Your review:
    Solid and strong. Rolls effortlessly on concrete or asphalt.
  • Reviewer: Brian

    Date: April 23, 2019

    Wheels for Hopper
    Your review:
    They roll the Hopper easily
  • Reviewer: Dman

    Date: April 23, 2019

    The Casters You Need
    Your review:
    We put these casters on a trash hopper. These are the casters you need if you are carrying a lot of weight and want long durability.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Semi-Steel Casters 8" x 2" for Global Industrial™ Self-Dumping & Low Profile Hoppers, Set of 4

Semi-Steel Casters 8" x 2" for Global Industrial™ Self-Dumping & Low Profile Hoppers, Set of 4

Item #: WB238500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant