Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Chrome Wire Ledge, 24"W x 4"H

Nexel® Chrome Wire Ledge, 24"W x 4"H

Item #: WB188582

(19)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $9.10

Quantity Discount

  • Buy 1-4 $9.10 ea.
  • Buy 5+ $8.60 ea.

Quantity

Customers Also Viewed

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Nexel® Chrome Wire Ledge, 14"W x 4"H

Nexel® Chrome Wire Ledge, 14"W x 4"H

Nexel® AHR48C Chrome Hanging Rail 48"

Nexel® AHR48C Chrome Hanging Rail 48"

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Chrome Ledge Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Includes 1 shelf ledge.

Weights & Dimensions

  • Width 24 IN (60.96 cm)
  • Height 4 IN (10.16 cm)

Product Details

  • Assembly Required Assembled
  • Type Ledge
  • For Use With Dry
  • Accessory Type Ledge
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Manufacturers Part Number AL424C
  • Color Family Silver

Warranty

  • Warranty 1 Year Limited
Customer Review

5.0

  • 5 Star

    12
  • 4 Star

    5
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RUSSELL

    Date: January 29, 2021

    Cat proofing
    Your review:
    easy to install. works great at keeping my stuff from being knock off the shelf by my cats.
  • Reviewer: jose

    Date: May 27, 2020

    researcher
    Your review:
    they work, ill buy again
  • Reviewer: Carl

    Date: April 23, 2019

    Wired carts
    Your review:
    Excellent quality, very sturdy, easy to assemble.
  • Reviewer: Thomas

    Date: April 23, 2019

    Pleased
    Your review:
    We are very pleased with the ledge for the wire shelves. They serve the purpose.
  • Reviewer: Hollie

    Date: April 23, 2019

    Basket substitute
    Your review:
    Chose to use the ledges on our shelves because we were unable to find a basket to match the shelf dimensions we needed for a small space. They work great, fit snuggly, and were easy to install.
  • Reviewer: Daniel

    Date: April 23, 2019

    Great Addition
    Your review:
    You can use these any where - in the house or garage. Easy to install, strong, looks great, meets the purpose, flexible. Love them. Solid, strong and beautiful.
  • Reviewer: THOMAS

    Date: April 23, 2019

    Worth having
    Your review:
    will prevent items from going over edge
  • Reviewer: Darlene

    Date: April 23, 2019

    Should have purchased sooner
    Your review:
    These shelf ledges are wonderful. Hold product securely and travel well. Have allowed us to load our wire carts in a box truck, strap them in and go with confidence
  • Reviewer: Steve

    Date: April 23, 2019

    Wire Cart
    Your review:
    Well made. Sturdy.
  • Reviewer: Happy Customer

    Date: April 23, 2019

    24" ledge for Nexel wire shelves
    Your review:
    These were necessary for my use of the shelves, but they aren't quite ready for prime time. It is very difficult to attach them securely as instructed. The wires which secure them are really too tight to attach securely as I believe they were designed to do. They are working for my purposes, but if I were storing something very heavy, or the sides were frequently jostled, I am not sure they would stay on the shelves. Overall, I am happy with the shelves. The packages arrived very quickly after I ordered the products, but one package was badly damaged, and open. None of the components themselves appeared to be damaged, but the packages appeared to have been very roughly handled at some point in their journey.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Chrome Wire Ledge, 24"W x 4"H

Nexel® Chrome Wire Ledge, 24"W x 4"H

Item #: WB188582

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Chrome Wire Ledge, 24"W x 4"H
    Nexel® Chrome Wire Ledge, 24"W x 4"H
    Nexel® Chrome Wire Ledge, 24"W x 4"H
    Nexel® Chrome Wire Ledge, 24"W x 4"H
    Nexel® Chrome Wire Ledge, 24"W x 4"H
    Nexel® Chrome Wire Ledge, 24"W x 4"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant