Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Chrome Wire Ledge, 18"W x 4"H

Nexel® Chrome Wire Ledge, 18"W x 4"H

Item #: WB188580

(16)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $10.50

Quantity Discount

  • Buy 1-4 $10.50 ea.
  • Buy 5+ $9.90 ea.

Quantity

Customers Also Viewed

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Nexel® Chrome Wire Ledge, 14"W x 4"H

Nexel® Chrome Wire Ledge, 14"W x 4"H

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® AHR48C Chrome Hanging Rail 48"

Nexel® AHR48C Chrome Hanging Rail 48"

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Nexel® Chrome Utility Cart w/3 Shelves & Poly Casters, 1200 lb. Capacity, 36"L x 18"W x 39"H

Nexel® Chrome Utility Cart w/3 Shelves & Poly Casters, 1200 lb. Capacity, 36"L x 18"W x 39"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 18"D x 74"H

Nexel® Chrome Wire Document Holder

Nexel® Chrome Wire Document Holder

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Chrome Ledge Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Includes 1 shelf ledge.

Weights & Dimensions

  • Width 18 IN (45.72 cm)
  • Height 4 IN (10.16 cm)

Product Details

  • Assembly Required Assembled
  • Type Ledge
  • For Use With Dry
  • Accessory Type Ledge
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Manufacturers Part Number AL418C
  • Color Family Silver

Warranty

  • Warranty 1 Year Limited
Customer Review

5.0

  • 5 Star

    10
  • 4 Star

    5
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GILBERT

    Date: October 28, 2020

    Must Have Accessory
    Your review:
    These ledges are a must for shelves that are carrying books, magazines and other loose items. They are easy to install and fit perfectly. I'm very happy with them on my three chrome shelving units.They enhance the storage ability and appearance of my den/office.
  • Reviewer: GILBERT

    Date: October 24, 2020

    Must Have Accesory
    Your review:
    These ledges are a must for shelves that are carrying books, magazines and other loose items. They are easy to install and fit perfectly. I'm very happy with them on my three chrome shelving units.They enhance the storage ability and appearance of my den/office.
  • Reviewer: jose

    Date: May 27, 2020

    researcher
    Your review:
    they work , ill buy again!
  • Reviewer: TOM

    Date: August 09, 2019

    Patient lift cart
    Your review:
    Good product and works good
  • Reviewer: Lisa

    Date: April 23, 2019

    wire shelf ledge
    Your review:
    Perfect solution for safely storing items on my wire shelving carts.
  • Reviewer: JAMES

    Date: April 23, 2019

    works well
    Your review:
    easy lock in place and easy to adjust height weight approved
  • Reviewer: Justin

    Date: April 23, 2019

    goooood!!
    Your review:
    we are re-purchase this dtuff
  • Reviewer: COURTNEY

    Date: April 23, 2019

    Materials Manager
    Your review:
    These were perfect for our OR. Keeps smaller boxes from falling off the shelves and onto the floor or under the carts
  • Reviewer: Stuart

    Date: April 23, 2019

    Wire Shelf Ledge
    Your review:
    Work great to enclose wire rack shelf.
  • Reviewer: Paul

    Date: April 23, 2019

    Wire Rack Edge
    Your review:
    These were perfect for a set of shelves in a laundry room to keep items from falling off the shelves. Easy to attach.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Chrome Wire Ledge, 18"W x 4"H

Nexel® Chrome Wire Ledge, 18"W x 4"H

Item #: WB188580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Chrome Wire Ledge, 18"W x 4"H
    Nexel® Chrome Wire Ledge, 18"W x 4"H
    Nexel® Chrome Wire Ledge, 18"W x 4"H
    Nexel® Chrome Wire Ledge, 18"W x 4"H
    Nexel® Chrome Wire Ledge, 18"W x 4"H
    Nexel® Chrome Wire Ledge, 18"W x 4"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant