Entire Power Belt Conveyor Shown
Price: $568.00
Customers Also Viewed
Add the ability to have variable speed (12 - 60 FPM) on Power Belt Conveyors. Totally enclosed 1/2 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 4" drive pulleys with 1-3/16" dia. shafts.
NOTE: This is a Variable Speed upgrade to the standard 60 FPM Single Speed Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to.
Product Details
- Type Accessory
- Brand Omni Metalcraft
- Voltage 115/230 V
- Assembly Required Assembled
- Manufacturers Part Number SPEED 1/2HP
- Horsepower 1/2 HP
- Conveyor Speed 12 - 60 FPM
Weights & Dimensions
- Drive Pulley Diameter 4 IN (10.16 cm)
- Weight 5 LBS (2.27 kg)
There are 1 questions and 1 answer for this product.
-
In refrence to item number WR158925 could i get more info on the description. How long is it would be great.
Question Asked By: Chad, April 08, 2020
Answer This Question
Question Answered By:
-
Product Expert, April 09, 2020
Hello, we apologize but the unit in question is not a Conveyor but an Optional Variable Speed Upgrade for an actual Belt Drive Conveyor. Please enter global model T9F158898 into the search bar at globalindustrial.com for an example of the conveyors we offer. For a full list of conveyors, please follow the category path on our website: Home › Material Handling › Conveyors › Power Belt › Omni Metalcraft Power Belt Conveyors. Thank you for your question.
-

Variable Speed Upgrade for 1/2 Horsepower Omni Metalcraft Belt Conveyor
$568.0
- Product Information
- Customer Review
- Product Q&A
- Accessories