Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H

Item #: WB158137C

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 14 to 20
  • 18 to 24
  • 22 to 28
  • 30 to 42
  • 38 to 50

30 to 42

Price: $181.95

Quantity

Customers Also Viewed

Omni Metalcraft 1.9" Roller Conveyor Leg Support 24"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 24"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 12"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 12"W I.D. with 30" to 42"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 18"W with 14" to 20"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 18"W with 14" to 20"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 12"W with 14" to 20"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 12"W with 14" to 20"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 12"W I.D. with 14" to 20"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 12"W I.D. with 14" to 20"H

H-Stand Support for Ashland 12" OAW Skatewheel & 10" BF Roller Conveyor - 19-1/2" to 31"H

H-Stand Support for Ashland 12" OAW Skatewheel & 10" BF Roller Conveyor - 19-1/2" to 31"H

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-3-5-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-3-5-LL

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-24-6-10

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-24-6-10

Omni Metalcraft Ball Transfer Table with 3" Centers 1120 Lb. Capacity BTRD3.5-24-3-2-.25

Omni Metalcraft Ball Transfer Table with 3" Centers 1120 Lb. Capacity BTRD3.5-24-3-2-.25

PERMANENT LEG SUPPORT FOR Omni Metalcraft SKATE WHEEL OR 1-3/8" DIAMETER ROLLER CONVEYORS

Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.

Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.

Weights & Dimensions

  • Max Leg Height 42 in (106.68 cm)
  • Width 24 in (60.96 cm)
  • Adjustable Height 30 to 42 in
  • Min Leg Height 30 in (76.2 cm)

Product Details

  • Assembly Required Assembled
  • Type H-Brace Support
  • Brand Omni Metalcraft
  • Material Galvanized Steel
  • Style 1-3/8" Dia. Roller or Skate Wheel
  • Manufacturers Part Number LSHT"BF"-30.25-42.25 TOL-24W
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ALAN

    Date: April 06, 2022

    Good Value.
    Your review:
    Good Value.
  • Reviewer: Adam

    Date: April 23, 2019

    Maintenance Tech
    Your review:
    Bolted up to our conveyors just perfect.
  • Reviewer: FRED

    Date: April 23, 2019

    Conveyor Legs
    Your review:
    Ordered these legs and they did the job we wanted done. New conveyor belt is anchored to the floor and the height adjustments were easily made.
  • Reviewer: traci mae

    Date: June 08, 2012

    Just what we needed
    Your review:
    Worked out great
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H

Item #: WB158137C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 30" to 42"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant