The Zurn Z-1184 Solids Interceptor is designed to recover all types of solids from precious metal particles, toplaster, clay or similar materials. This is accomplished through the principal of gravity separation. Particles ofvarious sizes and weights are trapped in the bucket. The waste water flows from the inlet piping into the removable bucket, passing through the screen, into the mainbody chamber, then exits the interceptor to the sanitary drain system.
Zurn Z1184 Bottom Access Solids Interceptor, 1-1/2" IP Female
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,749.00
1
1
Ships in 12 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 7-15/16 in |
| Depth | 6-3/16 in |
| Height | 12-1/2 in |
| Inlet/Outlet Height | 7-1/4 Inlet, 3-1/4 Outlet in |
| Connection Size | 1-1/2 in |
Product Details
| Material | Composite |
| Connection Style | IP Female |
| Manufacturers Part Number | Z1184-1-1/2IP |
| Gallons per Minute | 15 gal/min |
| Brand | Zurn |