ZURN Z1181 Large capacity AcidResistant Coated interior and exterior fabricated steel solids interceptor,in lieu of fixture 'P' trap, for on-floor or flush with floor installation.Furnished with a removable Acid Resistant Coated fabricated steelbucket having removable primary (3/8" dia. holes) and secondary(3/32" dia. holes) flow diffusing/intercepting brass screens, andcomplete with a top access gasketed secured cover. Regularly furnished with 2" low inlet and hight outlet.
Zurn Z1181 Solid Interceptor, 2" IP Female
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13,719.00
1
1
Ships in 12 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 16-1/2 in |
| Inlet/Outlet Height | 4 Inlet, 13-1/2 Outlet in |
| Connection Size | 2 in |
Product Details
| Material | Composite |
| Connection Style | IP Female |
| Manufacturers Part Number | Z1181-2IP |
| Gallons per Minute | 30 gal/min |
| Brand | Zurn |