Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace - Lead Free
Polished chrome-plated cast brass 8" sink faucet with quarter turn ceramic disc cartridges, 3/8" short swivel inlets providing adjustable centers from 7-1/4"to 8-3/4", integral service stops and a 6" centerline cast brass spout with chemical resistant atmospheric vacuum breaker, 3/4" hose threaded outlet, pail hook and adjustable wall brace. Unit is furnished with 2-1/2" vandal-resistant color-coded brass lever handles. Vacuum breaker is certified to the Uniform Plumbing Code® , ASSE 1001-2002 and CSA B64-01.
Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 12 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13 in |
| Weight | 6 lbs |
| Inlet Connection | 3/4 in |
| Centers | 7-1/4 to 8-3/4 in |
| Spout Reach | 6-1/2 in |
| Spout Height | 2-3/8 in |
Product Details
| Type | Service & Janitorial |
| Color | Silver |
| Style | Lead Free W/Integral Stops |
| Mounting Location | Wall |
| Material | Cast Brass |
| Manufacturers Part Number | Z843M1-XL |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | No |