pressure equalizing/flow diffusing inlet baffle, fixed botttom outlet baffle, and visible double wall trap seal. Gasketed non-skid secured
Zurn GT2702-10 Polyethylene Grease Interceptor, 20 Lbs. Grease Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,069.00
1
1
Ships in 12 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 3-1/2 in |
| Depth | 14-1/2 in |
| Height | 12 in |
| Grease Weight Capacity | 20 lbs |
| Inlet/Outlet Height | 8-1/2 in |
| Connection Size | 2 in |
Product Details
| Material | Non-Corrosive Polyethylene |
| Connection Style | Female NPT |
| Manufacturers Part Number | GT2702-10 |
| Gallons per Minute | 10 gal/min |
| Brand | Zurn |