Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Corrosion-resistant, Dura-Coated steel body with slip resistant cover, flow diffusing baffle, integral trap, and external vented inlet flow control. Furnished with No-Hub inlet and outlet as standard connections (IP available upon request) 3/8" allen bolt lift handle assembly
Zurn GT2700-15-2NH Grease Interceptor, 30 Lbs. Grease Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$795.00
1
1
Ships in 12 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/4 in |
| Width | 16-3/4 in |
| Height | 13-3/8 in |
| Grease Weight Capacity | 30 lbs |
| Inlet/Outlet Height | 9-3/8 in |
| Connection Size | 2 in |
Product Details
| Material | Dura-Coated Steel Body |
| Connection Style | No Hub |
| Manufacturers Part Number | GT2700-15-2NH |
| Gallons per Minute | 15 gal/min |
| Brand | Zurn |