A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.
Zurn 6" Dia. Round Floor Drain W/Screws, Brass
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | 6 Dia. in |
| Size | 6 Dia. in |
Product Details
| Manufacturers Part Number | PB400-6B-STR-W/SCR |
| Shape | Round |
| Color | Yellow |
| Brand | Zurn |