Kimberly-Clark Professional WypAll® X60 Cloths are absorbent and reinforced to stay strong for cleaning performance in light-duty tasks; they absorb water faster than rags.
WypAll® GeneralClean X60 Multi-Task Cleaning Cloths, White, 100 Sheets/Pop-Up Box,10/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-13/16 in |
| Size | 8-5/16" x 16-13/16" |
Product Details
| Type | Cleaning Cloths |
| Number of Sheets | 100 |
| Size Type | 100 Sheets/Box |
| Material | Fabric |
| Package Quantity | 10 |
| Description | Multi-Task Cleaning Cloths |
| Color | White |
| Manufacturers Part Number | 34790 |
| Brand | Wypall |