Kimberly-Clark Professional WypAll® X60 Cloth Jumbo Roll in blue brings the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight cloth. They don't use adhesives or binders, so they'll leave no residue behind, and they're reinforced for strength when wet or dry. The product has dimensions of 12-3/8" x 12-3/16" and comes as an individual item with 1100 sheets per roll.
WypAll® GeneralClean X60 Multi-Task Cleaning Cloths, Jumbo Roll, Blue, 1100 Sheets/Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/16 in |
| Size | 12-3/8" x 12-3/16" |
Product Details
| Type | Cleaning Cloths |
| Number of Sheets | 1100 |
| Size Type | 1100 Sheets/Roll |
| Material | Paper |
| Package Quantity | 1 |
| Description | Multi-Task Cleaning Cloths |
| Color | Blue |
| Manufacturers Part Number | 34965 |
| Brand | Wypall |