Kimberly-Clark Professional WypAll® X60 Cloth in white absorb more than two times as much water as rags. They bring the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight cloth. They're designed to reduce waste so you spend less. When effectiveness and value top your list of criteria, you can trust WypAll® X60 Reusable Wipes to deliver. The product has dimensions of 11-1/8" x 16-13/16" and comes in a box of 252.
WypAll® GeneralClean X60 Multi-Task Cleaning Cloths, Brag Box, White, 252 Sheets/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-13/16 in |
| Size | 11-1/8" x 16-13/16" |
Product Details
| Type | Cleaning Cloths |
| Number of Sheets | 252 |
| Size Type | 252 Sheets/Box |
| Material | Hydroknit |
| Package Quantity | 1 |
| Description | Multi-Task Cleaning Cloths |
| Color | White |
| Manufacturers Part Number | 54015 |
| Brand | Wypall |