Kimberly-Clark Professional WypAll® X50 Cloth Jumbo Roll in white, 1ply, is the respected WypAll® Brand's most economical extended use cloth, combining versatile performance with value design for light-duty tasks. They are a great choice for the manufacturing, industrial, commercial, automotive and transportation industries and fits on wall-mounted roll dispenser. The product has dimensions of 9-13/16" x 12-3/16" and comes as an individual roll with 1100 sheets per roll.
WypAll® GeneralClean X50 Cleaning Cloths, Jumbo Roll, White, 1100 Sheets/Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/16 in |
| Size | 9-13/16" x 12-3/16" |
Product Details
| Type | Cleaning Cloths |
| Number of Sheets | 1100 |
| Size Type | 1100 Sheets/Roll |
| Material | Paper |
| Package Quantity | 1 |
| Description | Cleaning Cloths |
| Color | White |
| Manufacturers Part Number | 35015 |
| Brand | Wypall |