Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® WorkRite Anti Fatigue Mat 1/2" Thick 3' x 5' Black

Wearwell® WorkRite Anti Fatigue Mat 1/2" Thick 3' x 5' Black

Item #: WBB2305779

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$125.66 up to 2% OFF

Price: $122.95

Quantity

Customers Also Viewed

Wearwell® 24/Seven® GR Anti Fatigue Solid Mat 5/8" Thick 3' x 3' Black

Wearwell® 24/Seven® GR Anti Fatigue Solid Mat 5/8" Thick 3' x 3' Black

Wearwell® 24/Seven® GR Rubber Male Edge 5/8" Thick 3.25' Yellow

Wearwell® 24/Seven® GR Rubber Male Edge 5/8" Thick 3.25' Yellow

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Red

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Red

NoTrax® Cushion-Ease® M.D. Ramp System® Male Ramp 3/4" Thick 3' Yellow

NoTrax® Cushion-Ease® M.D. Ramp System® Male Ramp 3/4" Thick 3' Yellow

NoTrax® Cushion-Ease® M.D. Ramp System® Female Ramp 3/4" Thick 3' Black

NoTrax® Cushion-Ease® M.D. Ramp System® Female Ramp 3/4" Thick 3' Black

Global Industrial™ Diamond Plate Ergonomic Mat, 15/16" Thick, 3'W x 5'L, Black

Global Industrial™ Diamond Plate Ergonomic Mat, 15/16" Thick, 3'W x 5'L, Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Wearwell WorkRite Black, 1/2in x 3ft x 5ft

A popular and economical general-purpose drainage mat, WorkRite is ideal for wet commercial or industrial areas.

Features:

  • Lightweight design for frequent cleanings
  • Suitable for water and non-caustic agents
  • Molded-in safety edges


Weights & Dimensions

  • Width 3 FT (.91 m)
  • Length 5 FT (1.52 m)
  • Thickness 1/2 IN

Product Details

  • Pattern Round Drainage
  • Description WorkRite - Anti-Fatigue Matting
  • Type Pre-Cut Mat
  • Surface Material Natural Rubber
  • Brand Wearwell
  • Border Color Family No Border
  • Series WorkRite™
  • Material Grease Resistant Natural Rubber
  • Manufacturers Part Number 474.12x3x5BK
  • Color Family Black
  • Backing Material Natural Rubber

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® WorkRite Anti Fatigue Mat 1/2" Thick 3' x 5' Black

Wearwell® WorkRite Anti Fatigue Mat 1/2" Thick 3' x 5' Black

Item #: WBB2305779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® WorkRite Anti Fatigue Mat 1/2" Thick 3' x 5' Black
    Wearwell® WorkRite Anti Fatigue Mat 1/2" Thick 3' x 5' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant