x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench Stringer 72"W x 6"H for C-Channel Open Leg - Gray

Global Industrial™ Workbench Stringer 72"W x 6"H for C-Channel Open Leg - Gray

Item #: WB254CP3

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $77.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $146.95

Price: $41.95

Quantity

Customers Also Viewed

Workbench Stringer
Helps increase bench stability. 6"W Steel channel easily attaches to legs. Wide angle channel for extra strength. Mounting holes for easy installation. Requires only 4 screws for installation. Finished in gray baked on enamel for scratch resistance and durability. Not for use with pedestal units.

  • ACCESSORY WIDTH INCHES 72 (182.88 cm)
  • ACCESSORY DEPTH INCHES --
  • ACCESSORY HEIGHT INCHES 6 (15.24 cm)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • STYLE 72" Workbench Stringer
  • WEIGHT LBS 10 (4.55 kg)
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michael

    Date: April 23, 2019

    Very good item
    Your review:
    I bought 2 of these along with the adjustable legs to make a stand for a new metal lathe and when used together it makes a very strong frame for about anything you need.
  • Reviewer: Joey

    Date: April 23, 2019

    Workbench stringer
    Your review:
    Works as advertised. A must for proper support and stability when using the adjustable workbench legs.
  • Reviewer: TANYA

    Date: April 23, 2019

    work bench stringer 72"
    Your review:
    excellent
  • Reviewer: James Newman

    Date: April 23, 2019

    stringer
    Your review:
    This is a good idea that should be mandatory for all tables. It strenghthens the table a lot.
  • Reviewer: mary

    Date: June 08, 2012

    Stringer
    Your review:
    Good idea. It helps to stabilize the workbench.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this stringer come with screws/nuts to fasten it to the bench legs?

    Question Asked By: March 08, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, March 07, 2012

      Yes. The screws/nuts to fasten the stringer to the bench legs is included.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench Stringer 72"W x 6"H for C-Channel Open Leg - Gray

Global Industrial™ Workbench Stringer 72"W x 6"H for C-Channel Open Leg - Gray

Item #: WB254CP3

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench Stringer 72"W x 6"H for C-Channel Open Leg - Gray
    Global Industrial™ Workbench Stringer 72"W x 6"H for C-Channel Open Leg - Gray
    Global Industrial™ Workbench Stringer 72"W x 6"H for C-Channel Open Leg - Gray
    Global Industrial™ Workbench Stringer 72"W x 6"H for C-Channel Open Leg - Gray
    Global Industrial™ Workbench Stringer 72"W x 6"H for C-Channel Open Leg - Gray
    Global Industrial™ Workbench Stringer 72"W x 6"H for C-Channel Open Leg - Gray
    Global Industrial™ Workbench Stringer 72"W x 6"H for C-Channel Open Leg - Gray
    Global Industrial™ Workbench Stringer 72"W x 6"H for C-Channel Open Leg - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant