This riser adds space to any workbench. This steel riser comes with powder coat finish. The 2" high backstop prevents items from falling. There are mounting holes to allow easy workbench installation.
Global Industrial
Model # :WB254742
Global Industrial Standard Steel Riser, 60"W x 10-1/2"D, Gray
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 10-1/2 in |
| Height | 12 in |
| Weight Capacity | 125 lbs |
| Weight | 22.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Riser |
| Color | Gray |
| Style | Standard Riser |
| Material | Steel |
| Description | Standard Riser |
| Manufacturers Part Number | 254742 |
| Brand | Global Industrial |