Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB254754BK

Global Industrial™ Steel Power Riser, 72"W x 15"D, Black

Product Description
This power riser comes pre-wired and ready to use. The riser requires no electrician for wiring. It includes six outlets with circuit breaker, pilot light, removable 9-1/2' cord with plug. The riser offer a power supply of 15A/115V.

PRICE
$409.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth15 in
Height18 in
Weight Capacity125 lbs
Weight46 lbs

Product Details

Assembly RequiredYes
TypePower Riser
ColorBlack
StylePower Riser
MaterialSteel
DescriptionPower Riser
Manufacturers Part Number254754BK
Number of Outlets6
BrandGlobal Industrial

Compliance & Certifications

CertificationscETL, ETL