Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB241382

Global Industrial™ Work Positioning Post Lift Table Foot Control 2000 Lb. Cap. 48x32 Platform

Product Description
✓ Loads up to 2000 lb. are raised 30" to 48"
✓ Foot-operated hydraulic pump raises platform
✓ Foot release lever lowers lift smoothly

This manually-operated Global Industrial™ Work Positioning Post Lift Table is an ergonomic & efficient solution to lifting, transporting, and positioning heavy loads on production & conveyor lines, on loading docks, or to load/unload trucks. It can also be used as a mobile work station to keep items at the proper height while being assembled. Constructed from strong & sturdy steel, this lift table uses a foot-operated hydraulic pump to position loads of up to 2000 lbs. within reach, reducing the risk of workplace injuries including strains. It rolls easily throughout your facility on polyurethane casters and features an anti-slip rubber handle and foot pedal. Limited 2-Year Warranty.

  • Platform measures 32" x 48"
  • Welded push/pull handle
  • Powder coat finish is resistant to chips, scratches, and corrosion
  • 4" polyurethane casters, 2 swivel with brakes & 2 fixed
  • Floor lock prevents movement for improved safety
  • Platform raises 7/16" per pedal stroke
  • No assembly required
  • PRICE
    $2,319.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Lowered Height30 in
    Raised Height48 in
    Weight Capacity2000 lbs
    Weight309 lbs
    Wheel Diameter4 in
    Platform Width48 in
    Platform Length32 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialPolyurethane
    TypePost Lift Table
    ColorBlue
    Lift TypeHydraulic
    ControlFoot Operated
    Lift Time39 Strokes
    MaterialSteel
    OperationManual
    Manufacturers Part Number241382
    BrandGlobal Industrial

    Warranty

    Warranty1 Year